Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T9692X-1EE-1-S031 Barksdale Control Products Sensors, T9692X Series, Switch, Temperature, Compact
MFG Item Number
T9692X-1EE-1-S031
T9692X-1EE-1-S031 Barksdale Control Products Sensors, T9692X Series, Switch, Temperature, Compact
MFG Item Number
T9692X-1EE-1-S031
This item cannot be canceled or returned
Description
Switch, Temperature, Compact
T9692X Series Information
Specifications
Specifications
| Manufacturer Part Number |
T9692X-1EE-1-S031 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
T9692X |
| Family Series |
Barksdale Control Products Sensors, T9692X Series |
| Description |
Switch, Temperature, Compact, Explosion Proof |
| Application |
Refineries, Hazardous Locations, Explosion Proof |
| Output |
Single Switch Point, SPDT |
| Display |
None |
| Operating Temperature |
-10-110 °F |
| Approvals |
CE, CSA, EX, IECEx, UL |
| Comments |
Silver Contacts |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
T9692X-1EE-1-S031
Barksdale Control Products Sensors, T9692X Series