Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T9692X-1GH-2-S044 Barksdale Control Products Sensors, T9692X Series, T9692X-1GH-2-001
MFG Item Number
T9692X-1GH-2-S044
T9692X-1GH-2-S044 Barksdale Control Products Sensors, T9692X Series, T9692X-1GH-2-001
MFG Item Number
T9692X-1GH-2-S044
This item cannot be canceled or returned
Description
T9692X Series Information
Specifications
Specifications
| Manufacturer Part Number |
T9692X-1GH-2-S044 |
| Manufacturer |
Barksdale Control Products |
| Product Series |
T9692X |
| Family Series |
Barksdale Control Products Sensors, T9692X Series |
| Description |
T9692X-1GH-2-001 |
| Application |
Refineries, Hazardous Locations, Explosion Proof |
| Output |
Single Switch Point, SPDT |
| Display |
None |
| Operating Temperature |
95-220 °F |
| Approvals |
CE, CSA, EX, IECEx, UL |
| Comments |
Gold Contacts |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
T9692X-1GH-2-S044
Barksdale Control Products Sensors, T9692X Series