Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ocal, a T & B Brand Conduit Outlet Bodies
T989-G
Ocal, a T & B Brand Conduit Outlet Bodies
COND BODY TSHAPE MRK9 3-1/2IN DGRAY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
COND BODY TSHAPE MRK9 3-1/2IN DGRAY
Specifications
Specifications
| Manufacturer Part Number |
T989-G |
| Manufacturer |
Ocal, a T & B Brand |
| Family Series |
Ocal, a T & B Brand Conduit Outlet Bodies |
| Description |
PVC Coated Conduit Body, T Shape, Mark 9, Size 3-1/2 Inch/91 Metric, Aluminum, Dark Gray |
| Style |
Mark 9 |
| Shape |
T |
| Number of Hubs |
3 |
| Cover Included |
Yes |
| Connection Type |
Threaded |
| Trade Size |
3-1/2 " |
| Composition |
Aluminum |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
13.34 lbs |
| Gross Weight |
13.34 lbs |
T989-G
Ocal, a T & B Brand Conduit Outlet Bodies