Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell Controllers, T991A Proportional Controller Series
T991A1012/U
Honeywell Controllers, T991A Proportional Controller Series
MFG Item Number
T991A1012/U
This item cannot be canceled or returned
Description
Controllers, T991A Proportional Controller Series
T991A Proportional Controller Series Information
- Fast Response Models (For Duct Mounting) Have Coiled Sensing Element Giving at Least Four Times Faster Response than Standard Models
- Sensing Element Capillary Tubing Allows Remote Mounting of Sensing Element
- Throttling Dial inside Case Adjusts Proportional Throttling Range
- Ambient Temperature Compensated For the Case and Tubing
- Setpoint May Be Read and Adjusted Through Cover
Proportional (135 ohm) remote bulb controllers for modulating control of water or air temperature in ducts, tanks and similar applications.
Specifications
Specifications
| Manufacturer Part Number |
T991A1012/U |
| Manufacturer |
Honeywell |
| Product Series |
T991A Proportional Controller |
| Family Series |
Honeywell Controllers, T991A Proportional Controller Series |
| Description |
TEMP CONTROLL 0-100F 20 |
| Type |
Modulating Remote Bulb |
| Operating Temperature |
125 °F |
| AC Voltage |
24 V |
| Output |
135 Ohm Potentiometer |
| Setpoint Temp Range |
0-100 °F |
| Sensor Element |
Copper Bulb |
| Length |
20 ' |
| Net Weight |
1.35 lbs |
| Gross Weight |
0.1063 lbs |
T991A1012/U
Honeywell Controllers, T991A Proportional Controller Series