Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex SCRs, T9G0 Series
T9G0241203DH
Powerex SCRs, T9G0 Series
SCR, TO-200AD, 2400V, 1200A
MFG Item Number
T9G0241203DH
Description
SCR, TO-200AD, 2400V, 1200A
- 800~1200 Amps
- 200~4000 Volts
- TO‑200AD
Typical applications for the T9G0 series include power supplies, motor control, battery chargers, induction heaters, welders, and platers.
Specifications
Specifications
| Manufacturer Part Number |
T9G0241203DH |
| Manufacturer |
Powerex |
| Product Series |
T9G0 |
| Family Series |
Powerex SCRs, T9G0 Series |
| Description |
SCR, TO-200AD, 2400V, 1200A |
| Package Style |
TO-200AD |
| Vdrm (Volts) |
2,400 V |
| Vrrm |
2,400 V |
| Idrm Peak (mA) |
0.075 mA |
| Irrm Peak (mA) |
0.075 mA |
| It (rms) |
1,880 A |
| It (avg) |
1,200 A |
| Itsm Amps |
27,000 A |
| Vtm (Volts) |
1.35 V |
| dv/dt (V/microseconds) |
300 |
| Igt |
200 mA |
| Mounting Force |
32 kN |
| Puk Size |
1 x 3 " |
| Net Weight |
1.0009 lbs |
| Gross Weight |
1.0009 lbs |
T9G0241203DH
Powerex SCRs, T9G0 Series