Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
T9K7360802DH
SCR, TO-200AD, 3600V, 800A
MFG Item Number
T9K7360803DH
This item cannot be canceled or returned
Description
SCR, TO-200AD, 3600V, 800A
- 600~900 Amps
- 2600~6500 Volts
- TO‑200AD
Typical applications for the T9K series include DC power supplies, motor controls, and AC soft starters.
Specifications
Specifications
| Manufacturer Part Number |
T9K7360803DH |
| Manufacturer |
Powerex |
| Product Series |
T9K |
| Family Series |
Powerex SCRs, T9K Series |
| Description |
SCR, TO-200AD, 3600V, 800A |
| Package Style |
TO-200AD |
| Vdrm (Volts) |
3,600 V |
| Vrrm |
3,600 V |
| Idrm Peak (mA) |
0.15 mA |
| Irrm Peak (mA) |
0.15 mA |
| It (rms) |
1,250 A |
| It (avg) |
800 A |
| Itsm Amps |
9,000 A |
| Vtm (Volts) |
2 V |
| Igt |
300 mA |
| Vgt (Volts) |
4.5 V |
| Mounting Force |
32 kN |
| Puk Size |
1 x 3 " |
| Net Weight |
1.0009 lbs |
| Gross Weight |
1.0009 lbs |
T9K7360802DH
Powerex SCRs, T9K Series