Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Schneider Thermostats, TA-1100 Series
TA-1101
Schneider Thermostats, TA-1100 Series
Thermostat SPST, 55_85F Motor
This item cannot be canceled or returned
Description
Thermostats, TA-1100 Series
Thermostat SPST, 55_85F Motor
TA-1100 Series Information
- 2 degree Fahrenheit differential
- Dial stop pins to limit dial range
For on‑off control of unit heater motors, electrical heater, high input motor starter coils.
Specifications
Specifications
| Manufacturer Part Number |
127418 |
| Manufacturer |
Schneider |
| Product Series |
TA-1100 |
| Family Series |
Schneider Thermostats, TA-1100 Series |
| Description |
Thermostat SPST, 55_85F Motor CONTROL F/-400 & -404 |
| Power Method |
120 VAC, 24 VAC, 240 VAC, 277 VAC |
| Display |
Set Dial |
| Application |
Heat Pump |
| Stages |
1 Heat |
| Color |
Beige |
| Changeover |
Manual |
| Programmability |
Non-Programmable |
| Wi-Fi Enabled |
No |
| Terminal Designations |
R, C |
| Temp Setting Range |
55-85 °F |
| Onboard Occupancy Sensor |
No |
| Approvals |
CSA, UL |
| Comments |
Snap action SPST with heavy duty contacts |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
TA-1101
Schneider Thermostats, TA-1100 Series