Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, TA Series
TA-2/0-B2
Ilsco Terminals, TA Series
AL MECH 2/0-14 17/64 T UL CSA BAG
MFG Item Number
TA-2/0-B2
This item cannot be canceled or returned
Description
AL MECH 2/0-14 17/64 T UL CSA BAG
- Suitable for use with Either Copper or Aluminum Conductors
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
- Provides Low Contact Resistance
Specifications
Specifications
| Manufacturer Part Number |
TA-2/0-B2 |
| Manufacturer |
Ilsco |
| Product Series |
TA |
| Family Series |
Ilsco Terminals, TA Series |
| Description |
AL MECH 2/0-14 17/64 T UL CSA BAG OF 2 |
| Wire Size Range |
14-2/0 AWG |
| Number of Conductors |
1 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Comments |
Bag of 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0.089 lbs |
TA-2/0-B2
Ilsco Terminals, TA Series