Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Acme Electric Transformers, TA Series
TA-2-53931
Acme Electric Transformers, TA Series
Transformer, 5KVA, 1Ph, Open,
This item cannot be canceled or returned
Description
Transformer, 5KVA, 1Ph, Open,
General Purpose Transformer Insulation Class: Class B Reduce Supply Voltages Silicon Steel Copper Windings General purpose transformers for use in areas where supply voltages need to be reduced. Increased efficiency and minimized core losses due to silicon steel composition. Regulation of voltage exceeds NEMA requirements. Can be mounted from various positions for ease of implementation.
Specifications
Specifications
Manufacturer Part Number
TA253931
Manufacturer
Acme Electric
Product Series
TA
Family Series
Acme Electric Transformers, TA Series
Description
Transformer, 5KVA, 1Ph, Open, 220-240/ 440-480/ 550-600VAC PRI 120/100 115/95 110/90VAC SEC
Phase
1
Type
Control
VA Rating
5,000 VA
Primary Voltage
220 V, 230 V, 240 V, 440 V, 460 V, 480 V, 550 V, 575 V, 600 V
Secondary Voltage
100 V, 110 V, 115 V, 120 V, 90 V, 95 V
Enclosed
No
Primary Fuseholder
Not Available
Secondary Fuseholder
Not Available
Termination
Screw Terminals
Cover Included
No
Insulation Class
Class B
Temperature Rise (F)
176 °F
Approvals
CSA, UL
Net Weight
110 lbs
Gross Weight
110 lbs
TA-2-53931
Acme Electric Transformers, TA Series