Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TA-600-2N Ilsco Terminals, TA Series, AL MECH 600-2 9/16-1-3/4 T UL CSA
MFG Item Number
TA-600-2N
TA-600-2N Ilsco Terminals, TA Series, AL MECH 600-2 9/16-1-3/4 T UL CSA
MFG Item Number
TA-600-2N
This item cannot be canceled or returned
Description
AL MECH 600-2 9/16-1-3/4 T UL CSA
- Suitable for use with Either Copper or Aluminum Conductors
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
- Provides Low Contact Resistance
Specifications
Specifications
| Manufacturer Part Number |
TA-600-2N |
| Manufacturer |
Ilsco |
| Product Series |
TA |
| Family Series |
Ilsco Terminals, TA Series |
| Description |
AL MECH 600-2 9/16-1-3/4 T UL CSA |
| Wire Size Range |
2 AWG-600 kcmil |
| Number of Conductors |
1 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.47 lbs |
| Gross Weight |
0.47 lbs |
TA-600-2N
Ilsco Terminals, TA Series