Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, TA Series
TA-800-2NS
Ilsco Terminals, TA Series
AL MECH 800-300 9/16-1-3/4 T U L CSA
MFG Item Number
TA-800-2NS
This item cannot be canceled or returned
Description
AL MECH 800-300 9/16-1-3/4 T U L CSA
- Suitable for use with Either Copper or Aluminum Conductors
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
- Provides Low Contact Resistance
Specifications
Specifications
| Manufacturer Part Number |
TA-800-2NS |
| Manufacturer |
Ilsco |
| Product Series |
TA |
| Family Series |
Ilsco Terminals, TA Series |
| Description |
AL MECH 800-300 9/16-1-3/4 T U L CSA |
| Wire Size Range |
300-800 kcmil |
| Number of Conductors |
1 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.645 lbs |
| Gross Weight |
0.645 lbs |
TA-800-2NS
Ilsco Terminals, TA Series