Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, TA Series
TA-800
Ilsco Terminals, TA Series
Mechanical Lug, 800MCM-300MCM, (1)
This item cannot be canceled or returned
Description
Mechanical Lug, 800MCM-300MCM, (1)
- Suitable for use with Either Copper or Aluminum Conductors
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
- Provides Low Contact Resistance
Specifications
Specifications
| Manufacturer Part Number |
TA-800 |
| Manufacturer |
Ilsco |
| Product Series |
TA |
| Family Series |
Ilsco Terminals, TA Series |
| Description |
Mechanical Lug, 800MCM-300MCM, (1) 5/8in. Holt Hole, 1-3/4in. Wide, Aluminum, UL/CSA |
| Wire Size Range |
300-800 kcmil |
| Number of Conductors |
1 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.5315 lbs |
| Gross Weight |
0.5315 lbs |
TA-800
Ilsco Terminals, TA Series