TA025PW820RJE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TA025PW820RJE

Ohmite Resistors, TA Series

TA025PW820RJE

Ohmite Resistors, TA Series
RESISTOR, 25 W POWER CHIP SIDE
MFG Item Number
TA025PW820RJE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 112

Description

Resistors, TA Series
Item #
TA025PW820RJE
RESISTOR, 25 W POWER CHIP SIDE

TA Series Information


Specifications

Specifications
Manufacturer Part Number TA025PW820RJE
Manufacturer Ohmite
Product Series TA
Family Series Ohmite Resistors, TA Series
Description RESISTOR, 25 W POWER CHIP SIDE TERMINAL
Resistance 820 Ohm
Adjustable No
Non-Inductive No
Wattage 25 W
Terminal Type Radial Leads
Max Voltage 1,000 VAC
Dielectric Voltage 5,000 V
Operating Temperature -67-356 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 50
Mounting PC
Net Weight 0.0163 lbs
Gross Weight 0.0163 lbs