TA10-D
Minarik Drives Drives, TA10-D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TA10-D

Minarik Drives Drives, TA10-D Series

TA10-D

Minarik Drives Drives, TA10-D Series
Drive, Pot Incl.
MFG Item Number
TA10-D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, TA10-D Series
Item #
TA10-D
Drive, Pot Incl.

TA10-D Series Information

  • Microprocessor Based: Allows Custom Programming for OEMs
  • Autoranging Input: No Voltage Switches to Set
  • AC Line Voltage Compensation: Holds a Steady Output Voltage even if the Input Voltage Fluctuates
  • Easy Calibration: Trimpots for Minimum Speed, Maximum Speed, and Optional Feedback Calibrating
  • Variety of Motors: Single Phase Permanent Split Capacitor (PSC), Shaded Pole, and Synchronous Motors
The TA10‑D drive delivers the features and benefits of a microprocessor based drive, and the low cost of a triac control. This control is perfect to control speed of a single phase AC motor.

The industrial strength TA10‑D has a continuous current rating of 10 Amps at 115 VAC and 9 Amps at 230 VAC. Other common triac drives are unable to maintain a steady voltage (speed) to the motor as the input AC line voltage sags or swells. However, the internal closed loop circuit on the TA10‑D drive compensates for changing AC line voltages while maintaining a steady voltage to the motor, thereby maintaining speed.

The Minarik TA10‑D drive takes advantage of single phase motor characteristics to provide approximately constant pressure in filtered fan applications. As the filter becomes clogged, the motor will speed up to maintain airflow.

The TA10‑D is also capable of accepting a feedback signal. This feature is most commonly found in exhaust systems where a thermistor is used for feedback to maintain a set temperature. The drive can also take a set point voltage signal to create a PI closed loop system.

This unit contains Minimum Speed and Maximum Speed adjustable calibration trim pots. These pots allow calibration of the drive to prevent going below or above a certain speed, flow, or temperature.

Single phase permanent split capacitor (PSC), shaded pole, and synchronous motors can all be controlled by the TA10‑D.

  • Size: Small Footprint Uses Minimal Panel Space
  • Feedback: Optional PI Closed Loop Control or Thermistor Feedback
  • Low Cost: Triac Drives are a Cost Effective Alternative to a Traditional VFD

Specifications

Specifications
Manufacturer Part Number TA10-D
Manufacturer Minarik Drives
Product Series TA10-D
Family Series Minarik Drives Drives, TA10-D Series
Description Drive, Pot Incl.
Phase 1
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 10 A
Brake DC Injection
Closed Loop Optional
Operator Controls Built In
Mounting Panel
Nominal Input Voltage 120 VAC, 208 VAC, 240 VAC
AC Voltage 104-127 VAC, 207-253 VAC
Dynamic Braking Not Available
Height 1.41 "
Width 4.3 "
Depth 2.64 "
Comments Potentiometer Included.
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
ACT400-10
ACT400-10
American Control Electronics Drives, ACT Series