Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TA1000NB1MCWT Eaton Circuit Breakers, AL/CU 3 400MCM METRIC LUG W/CW TERM
MFG Item Number
TA1000NB1MCWT
TA1000NB1MCWT Eaton Circuit Breakers, AL/CU 3 400MCM METRIC LUG W/CW TERM
MFG Item Number
TA1000NB1MCWT
This item cannot be canceled or returned
Description
AL/CU 3 400MCM METRIC LUG W/CW TERM
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
TA1000NB1MCWT |
| Description |
Eaton molded case circuit breaker accessory terminal, Standard Cu/Al pressure terminals, 65 kAIC, Single-pole, 600 V, 3 3/0 AWG-400 kcmil, Q1, ND, NG, NRX NF, N-Frame and NRX, Frame J-K, 3/0-400 3, Silver, 1000 A, Three-wire |
| Accessory Type |
Lug Kit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TA1000NB1MCWT
Eaton Circuit Breakers