Series Information
| Manufacturer Part Number | TA11-A24AC/DC |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Relays |
| Description | Panel Mount Timer 0.05s-60hr Double Pole CO 5A 11 Pin Octal Multifunction 24V AC/DC Control Voltage |
| Operation | Programmable (Multi-Function) |
| Contacts | DPDT |
| Mounting | Socket |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Dial |
| Timing Range | 0, 60 |
| Max Time | 60 Hrs |
| Coil Voltage | 24 VAC, 24 VDC |
| Nominal Coil Voltage | 24 VAC, 24 VDC |
| AC Voltage | 24 VAC |
| DC Voltage | 24 VDC |
| Contact Rating | 5 A |
| Termination | 11 Pin Octal, Pluggable Block |
| Protection Rating | IP20 |
| Approvals | CE, cUR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |