Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TA1210 Crydom Relays, T Series, Solid State Relay, 10A, 1-P, 120VAC,

MFG Item Number
TA1210

TA1210 Crydom Relays, T Series, Solid State Relay, 10A, 1-P, 120VAC,

MFG Item Number
TA1210
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 40

Description

Relays, T Series
Item #
TA1210
Solid State Relay, 10A, 1-P, 120VAC,

T Series Information

  • 3~32 VDC or 90~280 VAC Input
  • 24~280 VAC, 10~25A Output
  • Zero Cross Switching
  • UL E116949
  • Panel Mount
Featuring state‑of‑the‑art Surface Mount Technology, these SPST‑NO relays deliver proven reliability in the most demanding applications.

  • Triac Output
  • 600V Transient Capability
  • Internal Snubber


Specifications

Specifications
Manufacturer Part Number TA1210
Manufacturer Crydom
Product Series T
Family Series Crydom Relays, T Series
Description Solid State Relay, 10A, 1-P, 120VAC, 90-280VAC Control, 24-140VAC Load, Zero Crossing, Triac Output, IP00
Circuit 1NO
Mounting Surface
Status Indicator No
Auxiliary Switch No
Number of Circuits 1
Input Signal 90-280 VAC
Input Polarity AC
Output Voltage 24-140 VAC
Nominal Output Voltage 120 VAC, 24 VAC
Current Rating 10 A
Transient Overvoltage 400 V
Termination Screw Terminal
Output Type Triac AC Switch
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.205 lbs
Gross Weight 0.235 lbs
Alternatives
A1225
A1225
Crydom Relays, Series One Series
RSSAN-10A
RSSAN-10A
IDEC Relays, RSS Series
A1210
A1210
Crydom Relays, Series One Series