TA1S8-M69
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TA1S8-M69

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

TA1S8-M69

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
TA1S8-M69 Tie Anchor Mount, Natural, V-0
MFG Item Number
TA1S8-M69
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Item #
TA1S8-M69
TA1S8-M69 Tie Anchor Mount, Natural, V-0

Screw Applied Cable Tie Mounts Series Information

  • Screw/rivet applied cable tie mounts offer a countersunk or through hole in the mount through which a screw or rivet can be secured
  • Offered in a wide selection of specialty materials for resistance to severe conditions such as heat, radiation, chemicals, and outdoor environments
  • Available in styles ranging from low profile mounts with integral push‑rivet to high stability cradle mounts for Extra‑Heavy strength cable ties

Specifications

Specifications
Manufacturer Part Number TA1S8-M69
Manufacturer Panduit
Product Series Screw Applied Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Description Panduit TA1S8-M69 cable tie anchor mount is a low profile and versatile screw-installed mount that is ideal for applications where space is limited. This mount has four-way cable tie entry for easy orientation of wire and cables with the option to mount
Mounting Adhesive, Screw
Screw Size 8
Color Natural
Height 0.38 "
Width 0.75 "
Depth 0.2 "
Channel Height 0.17 "
Heat Stabilized No
Material Nylon
Net Weight 0.755 lbs
Gross Weight 0.8 lbs