TA2K0PH15R0KE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TA2K0PH15R0KE Ohmite Resistors, TA Series, 2 KW PLANAR HEAT SINK RESISTOR

MFG Item Number
TA2K0PH15R0KE

TA2K0PH15R0KE Ohmite Resistors, TA Series, 2 KW PLANAR HEAT SINK RESISTOR

MFG Item Number
TA2K0PH15R0KE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, TA Series
Item #
TA2K0PH15R0KE
2 KW PLANAR HEAT SINK RESISTOR

TA Series Information


Specifications

Specifications
Manufacturer Part Number TA2K0PH15R0KE
Manufacturer Ohmite
Product Series TA
Family Series Ohmite Resistors, TA Series
Description 2 KW PLANAR HEAT SINK RESISTOR
Resistance 15 Ohm
Non-Inductive No
Wattage 2,000 W
Terminal Type Radial Lugs
Max Voltage 2,000 VAC
Operating Temperature -67-186 °F
Tolerance % 10 %
Mounting Panel
Net Weight 1.0288 lbs
Gross Weight 1.0288 lbs