TA303PA1K00JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TA303PA1K00JE

Ohmite Resistors, TA Series

TA303PA1K00JE

Ohmite Resistors, TA Series
RESISTOR, 1K OHM, 3 WATT, +-5pct.,
MFG Item Number
TA303PA1K00JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Resistors, TA Series
Item #
TA303PA1K00JE
RESISTOR, 1K OHM, 3 WATT, +-5pct.,

TA Series Information


Specifications

Specifications
Manufacturer Part Number TA303PA1K00JE
Manufacturer Ohmite
Product Series TA
Family Series Ohmite Resistors, TA Series
Description RESISTOR, 1K OHM, 3 WATT, +-5pct., TOLERANCE, RoHS COMPLIANT
Resistance 1,000 Ohm
Adjustable No
Non-Inductive No
Wattage 3 W
Terminal Type Radial Leads
Max Voltage 1,000 VAC
Dielectric Voltage 5,000 V
Operating Temperature -67-356 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 50
Mounting PC
Net Weight 0.0018 lbs
Gross Weight 0.0018 lbs