TA305PA150RJE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TA305PA150RJE

Ohmite Resistors, TA Series

TA305PA150RJE

Ohmite Resistors, TA Series
RESISTOR, 150 OHM, 5 WATT, +-5pct.,
MFG Item Number
TA305PA150RJE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Resistors, TA Series
Item #
TA305PA150RJE
RESISTOR, 150 OHM, 5 WATT, +-5pct.,

TA Series Information


Specifications

Specifications
Manufacturer Part Number TA305PA150RJE
Manufacturer Ohmite
Product Series TA
Family Series Ohmite Resistors, TA Series
Description RESISTOR, 150 OHM, 5 WATT, +-5pct., TOLERANCE, RoHS COMPLIANT
Resistance 150 Ohm
Adjustable No
Non-Inductive No
Wattage 5 W
Terminal Type Radial Leads
Max Voltage 1,000 VAC
Dielectric Voltage 5,000 V
Operating Temperature -67-356 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 50
Mounting PC
Net Weight 0.0032 lbs
Gross Weight 0.0032 lbs