Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TAC25 Eaton's Bussmann series Fuses, 25A 1200V AC 660V DC INDUSTRIAL FUSE
TAC25 Eaton's Bussmann series Fuses, 25A 1200V AC 660V DC INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
25A 1200V AC 660V DC INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
TAC25 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 25 A, AC 1200 V, DC 660 V, BS2692-1, 22 x 139 mm, BS |
| Fuse Type |
Semiconductor |
| Current Rating |
25 A |
| Net Weight |
0.2326 lbs |
| Gross Weight |
0.2326 lbs |
TAC25
Eaton's Bussmann series Fuses