Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
TAC32
Eaton's Bussmann series Fuses
32A 1200V AC 660VDC INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
32A 1200V AC 660VDC INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
TAC32 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, high speed, 32 A, AC 1200 V, DC 660 V, BS2692-1, 22 x 139 mm, BS |
| Fuse Type |
Semiconductor |
| Current Rating |
32 A |
| Net Weight |
0.2262 lbs |
| Gross Weight |
0.2262 lbs |
TAC32
Eaton's Bussmann series Fuses