TACH20
Amprobe Handheld Tachometers, TACH-20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TACH20

Amprobe Handheld Tachometers, TACH-20 Series

TACH20

Amprobe Handheld Tachometers, TACH-20 Series
TACHOMETER, COMBO,
Item Number
TACH20
MFG Item Number
3311961
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Handheld Tachometers, TACH-20 Series
Item #
TACH20
TACHOMETER, COMBO,

TACH-20 Series Information

  • Select RPM Using Infrared Beam or Adapter: m/min, m/sec, ft/min, ft/sec, in/min, m, ft, and in
  • Includes 6 Adapters, Carrying Case, Reflective Tapes, Batteries and User Manual
  • Measures Rotational and Surface Speed
  • Easy to Select Units and Mode Functions
  • Contact and Non‑Contact Measurement
  • Auto Power Off Function
  • Built‑In Memory
  • Digital Display
The Amprobe TACH20 hand‑held tachometer accurately measures rotational or surface speed as well as length. It comes with a large LCD display that allows the user to easily read the measurement. It also has a built in memory function that permits automatic storage of maximum, minimum, average values plus the last measurement displayed. The TACH20 is supplied with all the necessary accessories designed with optimal mechanical stability to ensure accurate, reliable, and repeatable measurements. In addition to the mechanical adapter that accepts a variety of tips, as well as the surface speed wheel for contact rpm measurement, the TACH20 can perform non‑contact measurement by using the infrared beam function.


Specifications

Specifications
Manufacturer Part Number 3311961
Manufacturer Amprobe
Product Series TACH-20
Family Series Amprobe Handheld Tachometers, TACH-20 Series
Description TACHOMETER, COMBO, CONTACT/NON-CONTACT
Cal. Wheel No
Speed 99,999 RPM
Measuring Distance 2 '
Accuracy 0.02 %
Display 5 Digit LED
Multiple Measuring Units Yes
Detection Laser, Contact
Memory No
Net Weight 0.5513 lbs
Gross Weight 0.55 lbs