Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAF-100

Killark Couplers

TAF-100

Killark Couplers
1in. ZA Expansion Fitting 4in. Mvmt EMT
MFG Item Number
TAF-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Couplers, Series
Item #
TAF-100
1in. ZA Expansion Fitting 4in. Mvmt EMT

Series Information

Specifications

Specifications
Manufacturer Part Number TAF-100
Manufacturer Killark
Family Series Killark Couplers
Description 1in. ZA Expansion Fitting 4in. Mvmt EMT
Conduit Type EMT (Electrical Magnetic Tubing)
Trade Size 1 "
Max Conduit Movement 4 "
Composition Zinc
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs