Series Information
| Manufacturer Part Number | TAG1-100 |
|---|---|
| Manufacturer | HellermannTyton |
| Family Series | HellermannTyton Labels |
| Description | Dot Matrix Label, Self-Laminating, 1.9in. x .75ft. x 3.19in., 4 Across, White, 2500/pkg |
| Application | Cable & Wire Marking |
| Material Type | Vinyl |
| Material Description | Self-Laminating |
| Adhesive | Yes |
| Text Color | Matte |
| Background Color | White |
| Label Height | 3.5 " |
| Label Width | 1.9 " |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |