TAG10T2-100B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAG10T2-100B HellermannTyton Labels, Thermal Transfer Labels,

MFG Item Number
TAG10T2-100B

TAG10T2-100B HellermannTyton Labels, Thermal Transfer Labels,

MFG Item Number
TAG10T2-100B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
TAG10T2-100B
Thermal Transfer Labels,

Series Information

Specifications

Specifications
Manufacturer Part Number TAG10T2-100B
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Thermal Transfer Labels, Self-Laminating, 2.0in. x .75in. x 2.25in., 2 Across, VL, White,
Background Color White
Label Width 2 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs