TAG24-100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAG24-100

HellermannTyton Labels

TAG24-100

HellermannTyton Labels
Dot Matrix Label, Self-Laminating,
MFG Item Number
TAG24-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Labels, Series
Item #
TAG24-100
Dot Matrix Label, Self-Laminating,

Series Information

Specifications

Specifications
Manufacturer Part Number TAG24-100
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Dot Matrix Label, Self-Laminating, 2.0in. x .50in. x 1.437in., 4 Across, White, 5000/pkg
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Background Color White
Label Height 1.5 "
Label Width 2 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs