TAG26-100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAG26-100

HellermannTyton Labels

TAG26-100

HellermannTyton Labels
Dot Matrix Label, Self-Laminating,
MFG Item Number
TAG26-100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Labels, Series
Item #
TAG26-100
Dot Matrix Label, Self-Laminating,

Series Information

Specifications

Specifications
Manufacturer Part Number TAG26-100
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Dot Matrix Label, Self-Laminating, .50in. x .38in. x .75in., 14 Across, White, 5000/pkg
Application Cable & Wire Marking
Material Type Vinyl
Material Description Self-Laminating
Adhesive Yes
Background Color White
Label Height 1 "
Label Width 0.5 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs