TAG26J-994

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAG26J-994

HellermannTyton Labels

TAG26J-994

HellermannTyton Labels
Ink Jet Label, Self-Laminating,
MFG Item Number
TAG26J-994
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Labels, Series
Item #
TAG26J-994
Ink Jet Label, Self-Laminating,

Series Information

Specifications

Specifications
Manufacturer Part Number TAG26J-994
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Ink Jet Label, Self-Laminating, .50in. x .35in. x .75in., 128 Per Sheet, PET, White, 2500/pkg
Application Panel Marking
Material Type Polyester
Material Description Self-Laminating
Adhesive Yes
Background Color White
Label Height 0.75 "
Label Width 0.5 "
Net Weight 0 lbs
Gross Weight 0 lbs