TAG64J-994

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAG64J-994

HellermannTyton Labels

TAG64J-994

HellermannTyton Labels
Ink Jet Label, Self-Laminating,
MFG Item Number
TAG64J-994
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Labels, Series
Item #
TAG64J-994
Ink Jet Label, Self-Laminating,

Series Information

Specifications

Specifications
Manufacturer Part Number TAG64J-994
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Ink Jet Label, Self-Laminating, 1.16in. x .86in. x 3.25in., 18 Per Sheet, PET, White, 1000/pkg
Application Panel Marking
Material Type Polyethylene
Material Description Self-Laminating
Adhesive Yes
Background Color White
Label Height 3.25 "
Label Width 1.16 "
Net Weight 0 lbs
Gross Weight 0 lbs