TAG72T1-795

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAG72T1-795 HellermannTyton Labels, Thermal Transfer Labels, 2.75in. x

MFG Item Number
TAG72T1-795

TAG72T1-795 HellermannTyton Labels, Thermal Transfer Labels, 2.75in. x

MFG Item Number
TAG72T1-795
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
TAG72T1-795
Thermal Transfer Labels, 2.75in. x

Series Information

Specifications

Specifications
Manufacturer Part Number TAG72T1-795
Manufacturer HellermannTyton
Family Series HellermannTyton Labels
Description Thermal Transfer Labels, 2.75in. x 1.25in., 1 Across, Polyester, Silver, 3000/roll
Material Type Polyester
Background Color Silver
Label Width 2.75 "
Label Height 1.25 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs