TAH20P2K70JE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAH20P2K70JE

Ohmite Resistors, TAH Series

TAH20P2K70JE

Ohmite Resistors, TAH Series
RESISTOR, 20W HEATSINK RESISTOR 5pct.
MFG Item Number
TAH20P2K70JE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Resistors, TAH Series
Item #
TAH20P2K70JE
RESISTOR, 20W HEATSINK RESISTOR 5pct.

TAH Series Information


Specifications

Specifications
Manufacturer Part Number TAH20P2K70JE
Manufacturer Ohmite
Product Series TAH
Family Series Ohmite Resistors, TAH Series
Description RESISTOR, 20W HEATSINK RESISTOR 5pct. O220
Resistance 2,700 Ohm
Adjustable No
Non-Inductive No
Wattage 20 W
Max Voltage 350 VAC
Dielectric Voltage 1,800 V
Tolerance % 5 %
Temp Coefficient (ppm/C) 50
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs