TAJH2
Veris Industries HVAC Sensors, TA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAJH2

Veris Industries HVAC Sensors, TA Series

TAJH2

Veris Industries HVAC Sensors, TA Series
Temp,Duct Avg.,24 Ft,10k Type 3,
MFG Item Number
TAJH2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, TA Series
Item #
TAJH2
Temp,Duct Avg.,24 Ft,10k Type 3,

TA Series Information

APPLICATIONS:
  • Heat exachangers
  • Chillers
The TA Series is a flexible TA sensor which averages the temperature read across the entire length of the copper tubing,making it ideal for duct temperature measurements.

Specifications

Specifications
Manufacturer Part Number TAJH2
Manufacturer Veris Industries
Product Series TA
Family Series Veris Industries HVAC Sensors, TA Series
Description Temp,Duct Avg.,24 Ft,10k Type 3, 2PtCal
Application Duct Averaging
Output 10 mV
Probe Length 24 '
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs