TAL16-40-00-51

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAL16-40-00-51

ABB Contactors, TAL Series

TAL16-40-00-51

ABB Contactors, TAL Series
Contactor, 4-P N/O, 17-32VDC Coil,
MFG Item Number
TAL16-40-00-51
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, TAL Series
Item #
TAL16-40-00-51
Contactor, 4-P N/O, 17-32VDC Coil,

TAL Series Information

  • 17~264 VDC Coils
  • Up to 40 HP @ 240V
  • Up to 75 HP @ 480V
  • UL Listed; CSA Approved
  • Up to 160 Amps
ABB's TAL contactors with a wide coil voltage range are designed to operate in control circuits with large voltage variations. Example: Battery supply.
  • 3 and 4 Pole

Specifications

Specifications
Manufacturer Part Number TAL16-40-00-51
Manufacturer ABB
Product Series TAL
Family Series ABB Contactors, TAL Series
Description Contactor, 4-P N/O, 17-32VDC Coil, No Auxiliary Cotnacts Included
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 17-32 VDC
Coil Type Magnetic
Poles 4NO
Auxiliary Contact None
General Purpose (AC1) 28 A
UL Motor Switching (AC3) 25 A
Net Weight 28 lbs
Gross Weight 1.275 lbs