Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TAL30-30-01-51 ABB Contactors, TAL Series, CONTACTOR
MFG Item Number
TAL30-30-01-51
TAL30-30-01-51 ABB Contactors, TAL Series, CONTACTOR
MFG Item Number
TAL30-30-01-51
This item cannot be canceled or returned
Description
17~264 VDC Coils Up to 40 HP @ 240V Up to 75 HP @ 480V UL Listed; CSA Approved Up to 160 Amps ABB's TAL contactors with a wide coil voltage range are designed to operate in control circuits with large voltage variations. Example: Battery supply.
Specifications
Specifications
Manufacturer Part Number
TAL30-30-01-51
Manufacturer
ABB
Product Series
TAL
Family Series
ABB Contactors, TAL Series
Description
CONTACTOR
Type
AC Non-Reversing IEC
Nominal Coil Voltage
24 VDC
Coil Voltage
17-32 VDC
Coil Type
Magnetic
Poles
3NO
Auxiliary Contact
1NC
General Purpose (AC1)
55 A
UL Motor Switching (AC3)
30 A
Net Weight
1.95 lbs
Gross Weight
2.075 lbs
TAL30-30-01-51
ABB Contactors, TAL Series