TAM-B4RJ4F
Autonics Process Controllers, TA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAM-B4RJ4F

Autonics Process Controllers, TA Series

TAM-B4RJ4F

Autonics Process Controllers, TA Series
Temp Control, DIN W72XH72mm, Analog,
MFG Item Number
TAM-B4RJ4F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, TA Series
Item #
TAM-B4RJ4F
Temp Control, DIN W72XH72mm, Analog,

TA Series Information

  • Process Controller
  • Output Type: Relay
  • Display Type: Analog
  • Control Loops: On/Off; P
  • In Degrees Celsius and Degrees Fahrenheit
Temperature process controllers with relay outputs. Have a square interface with an analog display type. Used for a variety of industrial applications.

Specifications

Specifications
Manufacturer Part Number TAM-B4RJ4F
Manufacturer Autonics
Product Series TA
Family Series Autonics Process Controllers, TA Series
Description Temp Control, DIN W72XH72mm, Analog, PID Control, Relay Output, J Thermocouple, 32 to 752 F, 100-240
Power Supply 90-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type Thermocouple
Output Type Relay
Number of Outputs 1
Display Type Analog
Case Size 9/64 DIN
Thermocouple Class J
Control Loops On/Off, P
Approvals CE, cURus
Comments Units in deg F
Net Weight 0.24 lbs
Gross Weight 0.3769 lbs