TAP600J1K0E
Ohmite Resistors, TAP600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAP600J1K0E Ohmite Resistors, TAP600 Series, HEAT SINKABLE PLANAR RESISTOR

MFG Item Number
TAP600J1K0E

TAP600J1K0E Ohmite Resistors, TAP600 Series, HEAT SINKABLE PLANAR RESISTOR

MFG Item Number
TAP600J1K0E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, TAP600 Series
Item #
TAP600J1K0E
HEAT SINKABLE PLANAR RESISTOR

TAP600 Series Information


Specifications

Specifications
Manufacturer Part Number TAP600J1K0E
Manufacturer Ohmite
Product Series TAP600
Family Series Ohmite Resistors, TAP600 Series
Description HEAT SINKABLE PLANAR RESISTOR
Resistance 1,000 Ohm
Non-Inductive No
Wattage 600 W
Terminal Type Radial Lugs
Max Voltage 5,000 VAC
Operating Temperature -67-186 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 150
Mounting Panel
Net Weight 0.2423 lbs
Gross Weight 0.2423 lbs