TAP600K22RE
Ohmite Resistors, TAP600 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAP600K22RE Ohmite Resistors, TAP600 Series, RESISTOR, 22 OHM, 600 WATT, +-10pct.,

MFG Item Number
TAP600K22RE

TAP600K22RE Ohmite Resistors, TAP600 Series, RESISTOR, 22 OHM, 600 WATT, +-10pct.,

MFG Item Number
TAP600K22RE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Resistors, TAP600 Series
Item #
TAP600K22RE
RESISTOR, 22 OHM, 600 WATT, +-10pct.,

TAP600 Series Information


Specifications

Specifications
Manufacturer Part Number TAP600K22RE
Manufacturer Ohmite
Product Series TAP600
Family Series Ohmite Resistors, TAP600 Series
Description RESISTOR, 22 OHM, 600 WATT, +-10pct., TOLERANCE, RoHS COMPLIANT
Resistance 22 Ohm
Non-Inductive No
Wattage 600 W
Terminal Type Radial Lugs
Max Voltage 5,000 VAC
Operating Temperature -67-186 °F
Tolerance % 10 %
Temp Coefficient (ppm/C) 150
Mounting Panel
Net Weight 0.2423 lbs
Gross Weight 0.2423 lbs