TAP650J2K5E
Ohmite Resistors, TAP650 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAP650J2K5E Ohmite Resistors, TAP650 Series, 650W Heatsinkable 2500 Ohm

MFG Item Number
TAP650J2K5E

TAP650J2K5E Ohmite Resistors, TAP650 Series, 650W Heatsinkable 2500 Ohm

MFG Item Number
TAP650J2K5E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Resistors, TAP650 Series
Item #
TAP650J2K5E
650W Heatsinkable 2500 Ohm

TAP650 Series Information


Specifications

Specifications
Manufacturer Part Number TAP650J2K5E
Manufacturer Ohmite
Product Series TAP650
Family Series Ohmite Resistors, TAP650 Series
Description 650W Heatsinkable 2500 Ohm
Resistance 2,500 Ohm
Non-Inductive No
Wattage 650 W
Terminal Type Radial Lugs
Max Voltage 5,000 VAC
Operating Temperature -67-186 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 150
Mounting Panel
Net Weight 0.2646 lbs
Gross Weight 0.2646 lbs