TAP650J36RE
Ohmite Resistors, TAP650 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TAP650J36RE Ohmite Resistors, TAP650 Series, 650W Heatsinkable 36 Ohm

MFG Item Number
TAP650J36RE

TAP650J36RE Ohmite Resistors, TAP650 Series, 650W Heatsinkable 36 Ohm

MFG Item Number
TAP650J36RE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Resistors, TAP650 Series
Item #
TAP650J36RE
650W Heatsinkable 36 Ohm

TAP650 Series Information


Specifications

Specifications
Manufacturer Part Number TAP650J36RE
Manufacturer Ohmite
Product Series TAP650
Family Series Ohmite Resistors, TAP650 Series
Description 650W Heatsinkable 36 Ohm
Resistance 36 Ohm
Non-Inductive No
Wattage 650 W
Terminal Type Radial Lugs
Max Voltage 5,000 VAC
Operating Temperature -67-186 °F
Tolerance % 5 %
Temp Coefficient (ppm/C) 150
Mounting Panel
Net Weight 0.2646 lbs
Gross Weight 0.2646 lbs