Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TAP800K15RE Ohmite Resistors, TAP800 Series, RESISTOR, 800W 15 OHM 10pct.
MFG Item Number
TAP800K15RE
TAP800K15RE Ohmite Resistors, TAP800 Series, RESISTOR, 800W 15 OHM 10pct.
MFG Item Number
TAP800K15RE
This item cannot be canceled or returned
Description
RESISTOR, 800W 15 OHM 10pct.
TAP800 Series Information
Specifications
Specifications
| Manufacturer Part Number |
TAP800K15RE |
| Manufacturer |
Ohmite |
| Product Series |
TAP800 |
| Family Series |
Ohmite Resistors, TAP800 Series |
| Description |
RESISTOR, 800W 15 OHM 10pct. |
| Resistance |
15 Ohm |
| Non-Inductive |
No |
| Wattage |
800 W |
| Terminal Type |
Radial Lugs |
| Max Voltage |
5,000 VAC |
| Operating Temperature |
-67-186 °F |
| Tolerance % |
10 % |
| Temp Coefficient (ppm/C) |
150 |
| Mounting |
Panel |
| Net Weight |
0.2447 lbs |
| Gross Weight |
0.2447 lbs |
TAP800K15RE
Ohmite Resistors, TAP800 Series