Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TAP800K5R0E Ohmite Resistors, TAP800 Series, RESISTOR, 800W 5 OHM 10pct.
MFG Item Number
TAP800K5R0E
TAP800K5R0E Ohmite Resistors, TAP800 Series, RESISTOR, 800W 5 OHM 10pct.
MFG Item Number
TAP800K5R0E
This item cannot be canceled or returned
Description
RESISTOR, 800W 5 OHM 10pct.
TAP800 Series Information
Specifications
Specifications
| Manufacturer Part Number |
TAP800K5R0E |
| Manufacturer |
Ohmite |
| Product Series |
TAP800 |
| Family Series |
Ohmite Resistors, TAP800 Series |
| Description |
RESISTOR, 800W 5 OHM 10pct. |
| Resistance |
5 Ohm |
| Non-Inductive |
No |
| Wattage |
800 W |
| Terminal Type |
Radial Lugs |
| Max Voltage |
5,000 VAC |
| Operating Temperature |
-67-186 °F |
| Tolerance % |
10 % |
| Temp Coefficient (ppm/C) |
150 |
| Mounting |
Panel |
| Net Weight |
0.2447 lbs |
| Gross Weight |
0.2447 lbs |
TAP800K5R0E
Ohmite Resistors, TAP800 Series