Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TAVH-06LG32
6 PL HC TOP ENT HD GSKT M32
MFG Item Number
TAVH-06LG32
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
6 PL HC TOP ENT HD GSKT M32
Specifications
Specifications
| Manufacturer Part Number |
TAVH-06LG32 |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
6 PL HC TOP ENT HD GSKT M32 |
| Number of Contacts |
None (Housing Only) |
| Operating Temperature |
-40-70 °C |
| Material |
Thermoplastic |
| Composition |
Non-Metallic |
| Thread Size |
M25 |
| Enclosure |
Hood/Top Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.2325 lbs |
| Gross Weight |
0.2325 lbs |
TAVH-06LG32
ILME Plugs & Receptacles