Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Honeywell Controllers, TotalZone Add-A-Zone Panel Series
TAZ-4/U
Honeywell Controllers, TotalZone Add-A-Zone Panel Series
4 ZONE ADD-A-ZONE PANEL ADDS 4
This item cannot be canceled or returned
Description
Controllers, TotalZone Add-A-Zone Panel Series
4 ZONE ADD-A-ZONE PANEL ADDS 4
TotalZone Add-A-Zone Panel Series Information
- Used With HZ432 Truezone Panel to Expand Number of Zones
- Use Multiple TAZ‑4 Control Panels to Control up to 32 Zones
Zone panel used to add zones to HZ432.
Specifications
Specifications
| Manufacturer Part Number |
TAZ-4/U |
| Manufacturer |
Honeywell |
| Product Series |
TotalZone Add-A-Zone Panel |
| Family Series |
Honeywell Controllers, TotalZone Add-A-Zone Panel Series |
| Description |
4 ZONE ADD-A-ZONE PANEL ADDS 4 ZONES T |
| Application |
Conventional: 3 Heat/2 Cool |
| Power Supply |
24 VAC |
| Comments |
Used with HZ432 to expand number of zones |
| Net Weight |
2.65 lbs |
| Gross Weight |
0.1656 lbs |
TAZ-4/U
Honeywell Controllers, TotalZone Add-A-Zone Panel Series