Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TB-23C Sealmaster Bearings, TB Series, Tapped Base Pillow Block Bearing,
TB-23C Sealmaster Bearings, TB Series, Tapped Base Pillow Block Bearing,
This item cannot be canceled or returned
Description
Tapped Base Pillow Block Bearing,
- Cast Iron Tapped Base Pillow Block Housing
- Contact Optional Seal
- Ball Rolling Elements
- Setscrew Lock
Specifications
Specifications
| Manufacturer Part Number |
703768 |
| Manufacturer |
Sealmaster |
| Product Series |
TB |
| Family Series |
Sealmaster Bearings, TB Series |
| Description |
Tapped Base Pillow Block Bearing, 1.4375 In Diameter, Set Screw Locking, Cast Iron Housing, Single |
| Bearing Type |
Tapped Base Pillow Block |
| Seal Type |
Single Lip Contact |
| Locking |
Set Screw |
| Shaft Diameter |
1.4375 " |
| Shaft Range |
1-1.49 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
3.885 lbs |
| Gross Weight |
3.885 lbs |
TB-23C
Sealmaster Bearings, TB Series