Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sealmaster Bearings, TBT Series
TB-28T
Sealmaster Bearings, TBT Series
Tapped Base Pillow Block Bearing,
This item cannot be canceled or returned
Description
Tapped Base Pillow Block Bearing,
- Cast Iron Tapped Base Pillow Block Housing
- Contact Optional Seal
- Ball Rolling Elements
- Locking Collar Lock
Specifications
Specifications
| Manufacturer Part Number |
705556 |
| Manufacturer |
Sealmaster |
| Product Series |
TBT |
| Family Series |
Sealmaster Bearings, TBT Series |
| Description |
Tapped Base Pillow Block Bearing, 1.75 In Diameter, Skwezloc Locking, Cast Iron Housing, Standard Felt |
| Bearing Type |
Tapped Base Pillow Block |
| Seal Type |
Standard Felt Seal |
| Locking |
Skwezloc |
| Shaft Diameter |
1.75 " |
| Shaft Range |
1.5-1.99 |
| Material |
Cast Iron |
| Insert Material |
52100 Steel, Black Oxide |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
TB-28T
Sealmaster Bearings, TBT Series