Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TB-4M8Z-4-5
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
UX00411 |
| Manufacturer |
Turck |
| Family Series |
Turck Process Control |
| Description |
Junction Box |
| Type |
Actuator Box |
| Design |
Sensor Box |
| Nominal Voltage |
24 VDC |
| Electrical Connection |
M8 Plug Connector |
| Connection |
M8 |
| Net Weight |
0 lbs |
| Gross Weight |
0.9 lbs |
TB-4M8Z-4-5
Turck Process Control