Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
TB-4M8Z-4-FS12 Turck Process Control, Junction Box
TB-4M8Z-4-FS12 Turck Process Control, Junction Box
Item Number
TB-4M8Z-4-FS12
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
U2-28311 |
| Manufacturer |
Turck |
| Family Series |
Turck Process Control |
| Description |
Junction Box |
| Type |
Actuator Box |
| Design |
Sensor Box |
| Nominal Voltage |
24 VAC, 24 VDC |
| Electrical Connection |
M8 Plug Connector, M12 Plug Connector |
| Connection |
M8, M12 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
TB-4M8Z-4-FS12
Turck Process Control