TB-81020
Acme Electric Transformers, TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

TB-81020 Acme Electric Transformers, TB Series, TRANSFORMER 300VA 1PH OPEN

MFG Item Number
TB81020

TB-81020 Acme Electric Transformers, TB Series, TRANSFORMER 300VA 1PH OPEN

MFG Item Number
TB81020
Item Number
TB-81020
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, TB Series
Item #
TB-81020
TRANSFORMER 300VA 1PH OPEN

TB Series Information

Acme's TB Series Industrial Control Transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized...without sacrificing secondary voltage stability beyond practical limits. Acme's TB Series transformers are dry‑type, step‑down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety.

Voltage regulation of Acme's TB Series transformers exceeds standards recommended by the National Electrical Manufacturers Association. Secondary circuit voltage drop between no‑load and momentary overload remains exceptionally low. This excellent secondary circuit voltage regulation assures reliable operation of electromagnetic components and may permit the use of a smaller and less expensive industrial control transformer.

Applications:
  • Motor Starters
  • Contactors
  • Solenoids
  • Timer Circuits
  • Relays
  • Control Panels
  • Robotics

  • Videos

    Specifications

    Specifications
    Manufacturer Part Number TB81020
    Manufacturer Acme Electric
    Product Series TB
    Family Series Acme Electric Transformers, TB Series
    Description TRANSFORMER 300VA 1PH OPEN 220-240/440-480/550-600VAC PRI 110-120/90-100VAC SEC
    Phase 1
    Type Control
    VA Rating 300 VA
    Primary Voltage 220 V, 230 V, 240 V, 440 V, 460 V, 480 V, 550 V, 575 V, 600 V
    Secondary Voltage 100 V, 110 V, 115 V, 120 V, 90 V, 95 V
    Enclosed No
    Primary Fuseholder Not Available
    Secondary Fuseholder Not Available
    Termination Screw Terminals
    Cover Included No
    Insulation Class Class B
    Temperature Rise (F) 176 °F
    Approvals CSA, UL
    Net Weight 15 lbs
    Gross Weight 15 lbs